Beli Microscope Lens Phone di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panasonic Corded Phone
    Rating:
    93% of 100
    (3)
    Mulai

    Rp379.900

  2. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.499.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  3. Rehaze Microscope Binocular LED
    Mulai

    Rp5.599.900

    Rehaze Microscope Binocular LED
    Deskripsi:
    Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.
    atribut:
    • Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
    • Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
    • Viewing Head: Sliding Binocular Head Inclined at 45
    • Stage: Double Layer Mechanical
    • Stage Size (mm): 140x150
    • Moving Range (mm): 75x45
    • Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
    • DC Output (V): 6
    • Focusing: Coaxial Coarse and Fine Adjustment
    • Focusing Interval (mm): 0.002
    • Focusing Range (mm): 30
    • Illumination: LED Lamp With Battery Charging, Adjustable Brightness
    • Power AC Input (V): 220/22/110 (50Hz)
  4. Dino-Lite Digital Microscope
    Mulai

    Rp3.599.900

    Dino-Lite Digital Microscope
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  5. Aver Conference Camera
    Mulai

    Rp7.199.900

    Aver Conference Camera
    Deskripsi:
    CAM520Professional conferencing camera for mid-to-large roomsThe CAM520 Pro2 is an industry-leading conferencing camera. Its 24X total zoom, upgraded AVer SmartFrame, Preset Framing, Sony True WDR, IP video streaming, and a PoE port take your video conferencing experience to the next level!
    atribut:
    • Storage Temperature (°C): -20 to 60
    • Operating Temperature (°C): 0 to 40
  6. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  7. Aver Video Conference
    Mulai

    Rp22.999.900

    Aver Video Conference
    Deskripsi:
    Professional conferencing system for mid-to-large roomsThe VC520 Pro is equipped with a 12X optical zoom and daisy-chain speakerphone that deliver a lifelike audiovisual experience. With 1080p HD quality, Sony True WDR, and IP-based management features, the VC520 Pro is the professional conferencing system your enterprise needs.Specs:Camera- Sony super-low-light 2M pixel sensor for clear and natural imaging in low-light conditions.- Resolution: (16:9) 1920x1080, 1600x900, 1280x720, 960x540, 848x480, 800x448, 640x360, 424x240, 320x180; (4:3) 800x600, 640x480, 480x360, 320x240 at 60, 30, 15fps.- SmartFrame for automatic FOV adjustment to fit all participants.- True WDR up to 120dB: Superb backlight compensation technology for optimizing light balance in high-contrast conditions.- Zoom: 18X total zoom (12X optical zoom).- Wide field of view (DFOV): 82°.- Lens focal length: 3.9 mm (wide) ~ 47.3 mm (tele).- Lens F#: 1.8 (wide) ~ 2.8 (tele).- Mirror, Flip, AE, white balance: aut o, manual override via PTZApp.- Minimum focus distance: 1.5 m.- Standard tripod screw holes and Kensington slot. Motorized Pan & Tilt Movement- Pan: ±170°- Tilt: +90° (up) -30° (down)- 10 camera presets (through remote control)- Fast and quiet pan & tilt movementVideo Format- YUV, MJPEG, H.264- Network video compression format: H.264- Network protocols: RTSP, RTMP Speakerphone- Full duplex microphone array with echo cancellation- Advanced noise suppression- Dual-microphone array- 3.5 mm phone-in jack- 3.5 mm line out- Speaker: 6W, Adjustable to 90dB SPL at 0.5 m- Microphone frequency response: 120Hz-16kHz- Microphone sensitivity: -34± 2 dBV @1KHz, 94dBSPL- Microphone distortion: < 1% from 150Hz- Microphone support range: Diameter 6M- Touch controls for volume down/up, mute, phone input, call, and hang-up- Bridge phone-in and USB into one call- Security: Kensington slotAudio Format- AAC-LC- Network protocol: RTSP, RTMP LAN- 10/100/1000 MbpsConnectivity- 12V/5A power adaptor- Mini DIN9 for RS232 in & out connection (VISCA control panel and camera daisy-chain)- USB 3.1 Type-B connector- IP (RJ45) USB- 3.1 Gen 1 Type-B, backward compatible with USB 2.0- UVC (USB video class) 1.1- UAC (USB audio class) 1.0Control- IR remote control- VISCA/Pelco-P/Pelco-D via RS232 (128 preset points via VISCA command)- Remote side: VISCA over IP, IP (RJ45)- UVC/UAC plug-and-play- WebUI: Browser IP access via Chrome (does not support Internet Explorer)- PTZApp Mount- Camera wall-mount bracket included- Optional foldable TV mountSystem Requirements- Windows 7/10- Mac OS X 10.13 or higher- Google Chromebook version 76.0.3809.102 or later- Android 6 or higher Hardware Specs- 3.2 GHz Intel Core i5-4460 Processor or higher- 4 GB RAM or more- USB 3.1 port, backward compatible with USB 2.0 portWeb page browser requirement- Chrome: version 76.x or above- Firefox: version 69 or above- IE: Not support Power Supply- AC 100V ~ 240V, 50/60 Hz- Consumption: 12V, 5AFree Applications for Meeting Collaboration (Windows and Mac)- EZManager: Camera Central Management software- Remotely group FW/SW upgrades, control the camera, and configure settings- PTZApp- Upgrade firmware automatically or manually- Control camera- Set parameters and adjust camera image- Diagnose operating status- View live video- EZLive- Real-time streaming/annotating/snapshots/video recording Optional Accessories- Mini DIN9 to RS232 adapter- Expansion Speakerphone (10 m cable included, daisy-chain up to three speakerphones)- Expansion Pair Microphone (Two 5 m cables included, daisy-chain up to four microphones)- Foldable TV mountCompatible ApplicationsZoom, Microsoft Teams, Skype for Business, Skype, Google Hangouts meet, Intel Unite, RingCentral, BlueJeans, V-Cube, LiveOn, CyberLink U Meeting, TrueConf, Adobe Connect, Cisco Webex, Fuze, GoToMeeting, Microsoft Lync, Vidyo, vMix, WebRTC, Wirecast, XSplit
  8. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  9. ViewSonic Document Camera
    Mulai

    Rp4.699.900

    ViewSonic Document Camera
    Deskripsi:
    The ViewSonic® VB-VIS-002 is an easy-to-use, plug-and-play USB document camera that is an essential tool for hybrid education setups. Compatible with myViewBoard™ software, this document camera can deliver a live feed to the myViewBoard digital canvas so both remote and in-class students can view annotations. The VB-VIS-002 has an 8-megapixel image sensor that delivers vivid colors and images, while an adjustable arm makes for easy image capture.
    atribut:
    • Sensor: 8 megapixel Color CMOS
    • Backlight Compensation: No
    • USB 2.0 Type A: 1
    • Video Support: 3264x2448 up to 30 fps, 2592x1944 up to 30 fps, 2048x1536 up to 30 fps, 1600x1200 up to 30 fps, 1920x1080 up to 30 fps, 1280x720 up to 30 fps, 1024x768 up to 30 fps
    • Voltage (V): 5
    • Temperature (°C): 0 - 40 (32-104˚F)
    • Humidity (%): (non-condensing) 20-80
    • Package Contents: VB-VIS-002, USB Cable, Quick Start Guide, Anti-glare Sheet, Lens Adaptor Set (for microscope)
    • Packaging Dimensions (mm): 289.0x115.0x83.0
    • Physical Dimensions (mm): 255.0x85.0x70.0
    • Recycle/Disposal: Please dispose of in accordance with local, state or federal laws.
  10. Aver PTZ Camera
    Mulai

    Rp2.799.900

    Aver PTZ Camera
    Deskripsi:
    The USB Plug-and-Play and Professional Unified Communications Camera for All Kinds of BusinessesThe AVer CAM520 is designed to meet the unified communications and collaboration needs of a variety of businesses. Widely compatible and ideal for numerous applications and integration with other equipment, its full HD 1080p 60fps capability ensure high-quality real-time communication whether in conference rooms or industrial environments. Moreover, CAM520 provides a USB connection, perfect for software- or cloud-based video collaboration and other applications that require very high quality video.SpecsPackage contentsCameraRemote control5m USB cable to PC (USB2.0 mini B to PC)Power supplyQuick-start guideTabletop/wall/ceiling mount6.35mm tripod mounting screwVelcro CameraFull HD 1080p 60fpsPan: ±130°; 0.45° stepTilt: +90°/-25°; 0.25° stepField of view (H): 72.5° (wide) ~ 6.3° (tele)Sensor: 1/2.8 low lux CMOS 2M pixelResolution: full HD 1080p (1920x1080), HD 720p (1280x720), PAL (1024x576), VGA (640x480), QVGA (320x240), QQVGA (160x120) at 60fps, 30fps and 15fpsScan: progressiveZoom: 18X total zoom (12X optical zoom)Lens focal length: 3.9mm (wide) ~ 47.3mm (tele)Lens F#: 1.8 (wide) ~ 2.8 (tele)Auto IrisS/N ratio: >50dBMinimum illumination: 1 lx (50 IRE, F1.6, shutter 1/30)2D and 3D denoiseBacklight compensationFlip, mirrorMinimum working distance: 1.5 meterInclude table/wall/ceiling mountKensington slot Remote controlIR (Infrared)10 camera presets (100 presets via VISCA)System requirements*Windows 7/ 8/8.1/10Mac OS X 10.7 or higherGoogle Chromebook version 29.0.1547.70, Platform 4319.79.0 Hardware requirements*2.4 GHz Intel Core 2 Duo processor2 GB RAM or moreUSB 2.0 port Power supplyAC 100V ~ 240VConsumption: EIAJ 12, 4AEnvironmental dataPhysical characteristics: 0~40°COperation humidity: 20%~80%Storage temperature: -20~60°CStorage humidity: 20%~80% Physical characteristicsPackage dimensions: 370x252x275mmPackage weight: 4.16kg/9.17lbsCamera: 180x140x182mm/1.5kgRemote control: 200x50x20mm/0.091kg Optional accessoriesRS232 adapterCompliance and toolsYUV, MJPEG, H.264 SVC, AVC (high and base profile)Multi-stream capableUSB 2.0UVC (USB Video Class) 1.1 with H.264 extensionVISCA via RS232*Downloadable diagnostic tool, field firmware upgrade tool, App for advanced features and settings*Please check AVer product web page for compatible VISCA commands and devices. PTZAppFree download on Windows and Mac computersCompatible with SkypeTM Plugin for answering and hanging up via remote controlUpgrade firmware automatically or manually control cameraSet parameters and adjust camera imageDiagnose operating statusView live video Warranty**3-year: camera1-year: accessoriesCompatible applicationsSkype, Skype for Business, V-CUBE, Google Hangouts, FaceTime, Cisco Webex, GoToMeeting, Adobe Connect, BlueJeans, Zoom, Vidyo, Fuze, WebRTC, CyberLink U Meeting * For Full HD support, please check with your software application provider for system/hardware requirements.** Please register online to receive free 2 year warranty extension. For detailed warranty information, please contact an AVer local representative.*** Specifications may vary depending on countries and are subject to change without notice.
  11. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.399.900

Daftar Harga Microscope Lens Phone Terbaru March 2026
Panasonic Corded PhoneRp379.900
monotaro Substantial Microscope (Mikroskop)Rp3.499.900
Rehaze Microscope Binocular LEDRp5.599.900
Dino-Lite Digital MicroscopeRp3.599.900
Aver Conference CameraRp7.199.900
Canon Kamera DSLRRp7.799.900
Aver Video ConferenceRp22.999.900
Canon Digital Camera CompactRp4.499.900
ViewSonic Document CameraRp4.699.900
Aver PTZ CameraRp2.799.900

Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)